Apply to be a TradeMaster!
Main product image of FocusPro S200 Smart WiFi Programmable, 3H/2C Heat Pump, 2H/2C Conventional, Large Display Thermostat, TH2320WF4010
Magnifying glass
Hover image to zoom

FocusPro S200 Smart WiFi Programmable, 3H/2C Heat Pump, 2H/2C Conventional, Large Display Thermostat, TH2320WF4010

SKU:
TH2320WF4010
Rating:
(6)
Q&A:
(1)
FocusPro S200 Smart WiFi Programmable, 3H/2C Heat Pump, 2H/2C Conventional, Large Display Thermostat, TH2320WF4010
Magnifying glass
Hover image to zoom
$93.83 each
In Stock
In Stock
Get 391 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable, Programmable, 5-1-1 Day, 7 Day, 5-2 Day
Product Highlight: Stages
2 Heat/2 Cool (Conventional), 3H/2C Heat Pump
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired, C-Wire
Product Highlight: Energy Star Rated
Yes
Product Highlight: Temperature Range (F)
40°F to 120°F

Description

–

Honeywell Home FocusPro S200 WiFi Thermostat TH2320WF4010

The Honeywell Home FocusPRO S200 (TH2320WF4010) is a WiFi-enabled programmable thermostat designed for residential HVAC systems. This ENERGY STAR certified unit supports up to 3H/2C heat pump and 2H/2C conventional systems. The thermostat includes a large backlit display, a universal wall plate, and remote control capability via the First Alert by Resideo mobile app. This item replaces TH6320WF2003.

Key Features & Benefits

  • WiFi Connectivity: Control and monitor the system from anywhere using the First Alert by Resideo mobile app over 2.4GHz or 5GHz WiFi.
  • Voice Assistant Integration: Works with Google Assistant and Amazon Alexa for voice control.
  • Multi-Stage System Support: Handles single-stage 1H/1C systems or up to 3H/2C heat pump and 2H/2C conventional configurations.
  • Universal Wall Plate (UWP): Supports speedy installation and easy upgrade from older thermostats.
  • Flexible Programming: Offers 5-1-1 day, 5-2 day, 7 day, or 1 week scheduling increments, or can operate in non-programmable mode.
  • Geofence Technology: Automatically adjusts settings based on homeowner location.
  • Demand Response Ready: Supports demand response programs for energy management.
  • Large Bright Display: Features clear font and an optional always-on backlight for easy reading.
  • Customizable Display Settings: Allows personalization of display preferences.
  • Filter Change Reminders: Optional notifications to maintain system efficiency.
  • Configurable Heat Low Limit: Defaults to 40°F (4°C) but can be set to 32°F (0°C) for garage applications.
  • Fan Lockout Option: Includes a fan lockout after cool call feature.
  • Pro App Configuration: Configure the thermostat using the Resideo Pro app without referencing an ISU table.
  • Custom Branding: Features a snap-on private label accent piece for contractor customization. Private label with customized snap-on accent piece available.
  • ENERGY STAR Certified: Meets EPA energy efficiency standards.
  • Operating Humidity Range: Functions in 5 to 90% relative humidity, non-condensing environments.
  • Temperature Range: Controls temperatures from 40°F to 120°F.
  • 60 Hz Frequency: Compatible with standard residential electrical systems.
  • Auto and Manual Changeover: Supports both automatic and manual system changeover modes.
  • Dual Fuel Compatibility: Works with dual fuel heating systems.
  • Horizontal Mount: Designed for standard horizontal wall installation.
  • Push Button User Interface: Intuitive interface for easy navigation.
  • White Color: White finish.
  • Broad system compatibility reduces job complexities and time on-site while supporting recurring business.
  • Designed for pro ease-of-use and profitability.
  • Competitive price.

Compatibility & Requirements

This thermostat requires a C-wire (common wire) for power or can be hardwired to the HVAC system. It operates on 2.4GHz or 5GHz WiFi networks. The unit replaces model TH6320WF2003. Installation should be performed by a qualified HVAC technician. Verify system compatibility, particularly for multi-stage heat pump and dual fuel applications. Confirm that existing wiring supports the required connections before purchase.

Installation & Care

Turn off power to the HVAC system at the breaker before beginning installation. Remove the old thermostat and label existing wires. Install the universal wall plate on the wall. Connect wires to the corresponding terminals on the backplate. Snap the thermostat body onto the wall plate. Restore power and follow the on-screen prompts to connect to WiFi. Use the Resideo Pro app or the thermostat interface to configure system type, stage settings, and programming schedules. Check that the thermostat responds correctly to heating and cooling calls. Replace batteries when the low battery indicator appears. Keep the display clean with a soft, dry cloth.

What's Included

  • Thermostat body with display
  • Universal wall plate (UWP)
  • Mounting hardware

Warranty & Support

This thermostat is backed by a 5-year warranty.

Frequently Asked Questions

Q: How do I connect the Honeywell FocusPro S200 to my WiFi network?
A: Press the WiFi icon on the thermostat display, select your network, enter the password, and follow the on-screen instructions. The unit supports both 2.4GHz and 5GHz networks.

Q: Can I control the thermostat remotely when I'm away from home?
A: Yes, download the First Alert by Resideo app to your smartphone to adjust temperature, change schedules, and monitor system status from any location with internet access.

Specs

–
Changeover:

Manual

Auto

Mount:

Horizontal

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Programmability:

Non-Programmable

Programmable

5-1-1 Day

7 Day

5-2 Day

Wi-Fi:

Yes

Options:

Fan Control

Large Display

Dual Fuel

Auto Changeover

Wireless

Operating Humidity:

5 to 90% RH, non-condensing

Frequency:

60 Hz

Stages:

2 Heat/2 Cool (Conventional)

3H/2C Heat Pump

Power Method:

Hardwired

C-Wire

User Interface:

Push Button

Energy Star Rated:

Yes

Temperature Range (F):

40°F to 120°F

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Dual fuel control

Very diverse and easy to use thermostat.
JobyWales
Ashville Ohio
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

4th one I have. Use with Geothetmal heat pump system.
EG
Maine
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The ready to use Wi-Fi option allows me to control and monitor house temperature and humidity remotely.
Joe
Annapolis MD
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes i would buy this product again

Very nice easy to use product.
Dog
EC WI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My NEW Go-To Thermostat

I've installed many thermostats over the years, and I had been searching for a reliable, easy-to-use, and affordable Wi-Fi option. I'm happy to say this one checks all the boxes. From unboxing to installation, the entire process took just 33 minutes—including removing the old thermostat, installing the new one, connecting it to Wi-Fi, programming it, and testing. This was my first time installing this specific model, and everything—from reading the instructions to using the Pro app and the Resideo First Alert app—was smooth and straightforward. An added bonus: Resideo offers a custom faceplate with your company logo at no extra cost, which is a great touch for branding. I've had this thermostat installed in my office for over two months now, and it has performed flawlessly with zero issues.
HVAC-Boss
Cape Girardeau, MO
1 years ago
Was this review helpful to you?

Would Not Connect

Took 30 Min To Get It To Connect To Wifi Then After Several Rest It Had And Alert Date At Time Was Not Set And It Was. Finally After All That It Kept Say Connection Fail. Customer Had A Different Honeywell Wifi Thermostat Before With No Issues.
Tech
Virginia
2 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how to install batteries in th2320wf4010 thermostat

Asked by Lee 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Lee. When you pop the front piece off the backplate, there should be a battery compartment on the part that came off.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy