Apply to be a TradeMaster!
Main product image of Equipment Interface Module (EIM) w/ RedLINK 3.0 for T10+ Pro Smart Thermostats
Magnifying glass
Hover image to zoom

Equipment Interface Module (EIM) w/ RedLINK 3.0 for T10+ Pro Smart Thermostats

SKU:
THM04R3000
Rating:
(0)
Q&A:
(0)
Equipment Interface Module (EIM) w/ RedLINK 3.0 for T10+ Pro Smart Thermostats
Magnifying glass
Hover image to zoom
$176.57 each
In Stock
In Stock
Get 9 Fri, Jul 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Stages
2 Heat/2 Cool, 3 Heat/2 Cool Heat Pump
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Used With
T10+
Product Highlight: Mount
Wall, Stud
Product Highlight: Voltage
20-30VAC
Product Highlight: Color
Gray

Description

Equipment Interface Module w/ RedLINK 3.0 for use with the T10+ Pro Smart Thermostats Only.


Specifications:

  • Application: 24 Vac systems, Up to 3H/2C heat pump, Up to 2H/2C conventional
  • Includes: Equipment Interface Module (EIM), Mounting Hardware
  • Product Length: 1.59 in, 42 mm
  • Color: Gray
  • Ambient Operating Temperature (Min): -40°F, -40°C
  • Electrical Ratings: 20 to 30 Vac
  • Number of LEDs: 2
  • Approvals and Standards: FCC: 47 CFR  15.19 (a)(3), 47 CFR  15.21 (USA only), 47 CFR  15.105 (b), IC REGULATIONS: RSS-GEN
  • Product Height: 9.31 in, 91 mm
  • Product Width: 4.81 in, 147 mm
  • Ambient Operating Temperature (Max): 165°F, 74°C
  • Connection Type: Screw Terminals
  • For Use With: T10+


Specs

Switch:

Relay

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Stages:

2 Heat/2 Cool

3 Heat/2 Cool Heat Pump

Changeover:

Auto

Manual

Max Ambient Temp (°F):

165°F

Min Temp (F):

-40°F

Used With:

T10+

Mount:

Wall

Stud

Voltage:

20-30VAC

Features:

RedLINK Enabled

Color:

Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy