Apply to be a TradeMaster!
Main product image of ElitePRO S1000 4.3" Smart Thermostat, White, THX1000W1
Magnifying glass
Hover image to zoom
ElitePRO S1000 4.3" Smart Thermostat, White, THX1000W1
Magnifying glass
Hover image to zoom
$173.88 each
In Stock
In Stock
Get 46 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
24 VAC
Product Highlight: Stages
4 Heat/2 Cool , 2 Heat/3 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired
Product Highlight: Color
White

Description

–

The ElitePRO S1000 Smart Thermostat delivers modern design, a 4.3" customizable touchscreen, plus indoor humidifier, dehumidifier, or ventilator control. Combined with the Pro-IQ services, you can super-charging your business. Additional HVAC equipment or accessories may be required.


Features:

  • Digital Display
  • ENERGY STAR Certified
  • Touchscreen Display
  • Utility Rewards
  • WiFi Connection
  • Indoor Air Quality Control
  • Works with residential and commercial systems up to 4H/2C heat pump or 3H/2C conventional
  • Control up to 2 IAQ devices1 with configurable outputs
  • Monitor indoor humidity
  • Decorative silver accent piece
  • Expandable application coverage and simplified installation with use of equipment interface module1 (EIM)
  • Compatible with dual fuel, fan-coil, PTAC, and radiant systems
  • Advanced occupancy detection helps save energy
  • Redlink 3.0 technology connects wirelessly with Room Sensors (temp, humidity, & motion), EIM, and Outdoor Sensors (temp & humidity)
  • Prioritize the comfort of the room of choice with remote Room Sensors
  • 5-year warranty
  • Create, save, and apply installation templates using the Resideo Pro app for fast setup and reduced errors
  • Display company info on-device and in-app for easy customer contact
  • Monitor HVAC alerts and remotely modify settings to quickly resolve issues

Specifications

  • Application: Residential or light commercial, 24 Vac systems; Gas, Oil, Electric Warm Air, Hydronic, Fan coil unit, PTAC. IAQ control.
  • Product Features: Time-Based or Smart Away programming for energy efficiency, Includes Onboard Radar Sensor
  • Stages: Up to 4 Heat/2 Cool Heat Pump systems, Up to 2 Heat/3 Cool for conventional systems
  • Smart Home Integration: Yes
  • Display Size: 4.3 in diagonal
  • Touchscreen: Yes
  • Display Language: Display selectable for English, French, or Spanish
  • Displayed Information: Indoor Humidity, Outdoor Temperature, Time, Current Setting, Current Temperature, Thermostat Controls
  • Modes of Operation: Heat, Off, Cool, Auto, Emergency heat
  • Energy Star Certified: Yes
  • Heat-Cool Changeover: Auto or Manual
  • Power Supply: Hardwired
  • Power Source: Hardwired
  • Warranty: 5 Years
  • Includes: ElitePRO S1000 Series Thermostat, UWP Wall Plate, Decorative Cover Plate with J-Box Adapter, Screws and Anchors
  • For Use With: THP9045A C-wire adapter, C7189R3010-2 room sensor, C7089R3013 wireless outdoor sensor, EIM4010 Equipment Interface Module
  • Bluetooth Specifications: BLE 2.4 GHz
  • WiFi: Yes
  • WiFi Specifications: 2.4 & 5GHz
  • RedLINK: Yes, 3.0
  • Color: White
  • Ambient Operating Temperature (Max): 102 F, 39 C
  • Ambient Operating Temperature (Min): 37 F, 3 C
  • Operating Relative Humidity (Max): 90 % RH
  • Operating Relative Humidity (Min): 5 % RH
  • Compatible Sensor: C7189R3010-2
  • Auto Changeover: Yes
  • Humidity Set point (Max): 90 % RH
  • Humidity Set point (Min): 0 % RH
  • Mounting Type: Horizontal Mount, Junction Box, Wall surface, UWP Mounting System
  • Number of Fan Speeds: Fan speeds for some systems
  • Power Supply Frequency: 60 Hz
  • Set point Temperature (Max): Heat: 90 F, Cool: 99 F, Heat: 32 C, Cool: 37 C
  • Set point Temperature (Min): Heat: 40 F, Cool: 50 F, Heat: 4.5 C, Cool: 10C
  • Shipping and Storage Temperature (Max): 120 F, 49 C
  • Shipping and Storage Temperature (Min): -20 F, -29 C
  • Mounting Location: Wall, Junction Box
  • Product Height: 3.54 in, 90 mm
  • Product Width: 5.25 in, 133 mm
  • Product Weight: 0.91 lb
  • Product Depth: 0.96 in, 24 mm

Specs

–
Application:

Multi-Stage (Heat/Cool)

Heat Pump

Programmability:

Programmable

Voltage:

24 VAC

Power Method:

Hardwired

Mount:

Horizontal

Color:

White

Wi-Fi:

Yes

Stages:

4 Heat/2 Cool 

2 Heat/3 Cool

Product Type:

Thermostat

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy