Apply to be a TradeMaster!
Main product image of ElitePRO S1100 5" Smart Thermostat, Black, THX1100B4
Magnifying glass
Hover image to zoom
ElitePRO S1100 5" Smart Thermostat, Black, THX1100B4
Magnifying glass
Hover image to zoom
$194.74 each
In Stock
In Stock
Get 124 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
24 VAC
Product Highlight: Stages
3 Heat/3 Cool, 4 Heat/2 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
Yes

Description

–
The ElitePRO S1100 Smart Thermostat delivers modern design, a 5" customizable touchscreen, and advanced indoor air quality (IAQ) control.1 Combined with the Pro-IQ services, you can super-charge your business. Additional HVAC equipment or accessories may be required.

Features:
  • Digital Display
  • ENERGY STAR Certified
  • Utility Rewards
  • Air Quality Monitoring
  • WiFi Connection
  • Touchscreen Display
  • Works with residential and commercial systems up to 4H/2C heat pump or 3H/3C conventional
  • Control up to 2 IAQ devices1 with configurable outputs
  • Monitor indoor humidity, VOC, and estimated CO2
  • Expandable application coverage and simplified installation with use of equipment interface module (EIM)
  • Compatible with dual fuel, fan-coil, PTAC, and radiant systems
  • Advanced occupancy detection helps save energy
  • Redlink 3.0 technology connects wirelessly with Room Sensors (temp, humidity, & motion), EIM, and Outdoor Sensors (temp & humidity)
  • Prioritize the comfort of the room of choice with remote Room Sensors
  • 5-year warranty
  • Create, save, and apply installation templates using the Resideo Pro app for fast setup and reduced errors
  • Display company info on-device and in-app for easy customer contact
  • Monitor HVAC alerts and remotely modify settings to quickly resolve customer issues
Specifications
  • Application: Residential or light commercial, 24 Vac systems; Gas, Oil, Electric Warm Air, Hydronic, Fan coil unit, PTAC. IAQ control.
  • Product Features: Time-Based or Smart Away programming for energy efficency, Includes Onboard Radar Sensor, Allows Air quality monotoring
  • Stages: Up to 4 Heat/2 Cool Heat Pump systems, Up to 3 Heat/3 Cool for conventional systems
  • Smart Home Integration: Yes
  • Display Size: 5 sq. in
  • Touchscreen: Yes
  • Display Language: Display selectable for English, French, or Spanish
  • Display Time Format: 12 Hour (AM/PM), 24 Hour
  • Displayed Information: Indoor Humidity, Outdoor Temperature, Time, Current Setting, Current Temperature, Thermostat Controls, Down Arrow, Up Arrow
  • Modes of Operation: Heat, Off, Cool, Auto, Emergency heat
  • Program Type: Time-Based or Smart Away, Residential or Commercial
  • Energy Star Certified: Yes
  • Heat-Cool Changeover: Auto or Manual
  • Power Supply: Hardwired
  • Power Source: Hardwired
  • Warranty: 5 Years
  • Includes: ElitePRO S1100 Series Thermostat, UWP Wall Plate, Decorative Cover Plate with J-Box Adapter, Mounting hardware, Literature
  • For Use With: THP9045A C-wire adapter, C7189R3010-2 room sensor
  • Bluetooth Specifications: BLE 2.4 GHz
  • WiFi: Yes
  • WiFi Specifications: 2.4 & 5GHz
  • RedLINK: Yes, 3.0
  • Color: Black
  • Ambient Operating Temperature (Max): 102 F, 39 C
  • Ambient Operating Temperature (Min): 37 F, 3 C
  • Operating Relative Humidity (Max): 90 % RH
  • Operating Relative Humidity (Min): 5 % RH
  • Compatible Sensor: Room Temperature Sensor
  • Auto Changeover: Yes
  • Humidity Set point (Max): 90 % RH
  • Humidity Set point (Min): 0 % RH
  • Mounting Type: Horizontal Mount, Junction Box, Wall surface, UWP Mounting System
  • Number of Fan Speeds: Up to 3 Fan Speeds for Fan Coil Units
  • Power Supply Frequency: 60 Hz
  • Set point Temperature (Max): Heat: 90 F, Cool: 99 F, Heat: 32 C, Cool: 37 C
  • Set point Temperature (Min): Heat: 40 F, Cool: 50 F, Heat: 4.5 C, Cool: 10C
  • Shipping and Storage Temperature (Max): 120 F, 49 C
  • Shipping and Storage Temperature (Min): -20 F, -29 C
  • Mounting Location: Wall, Junction Box
  • Product Height: 3.54 in, 90 mm
  • Product Width: 5.25 in, 133 mm
  • Product Weight: 0.91 lb
  • Product Depth: 0.96 in, 24 mm

Specs

–
Voltage:

24 VAC

Power Method:

Hardwired

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Mount:

Horizontal

Energy Star Rated:

Yes

Wi-Fi:

Yes

Stages:

3 Heat/3 Cool

4 Heat/2 Cool

Color:

Black

Programmability:

Programmable

Product Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy