Apply to be a TradeMaster!
Main product image of ElitePRO S1200 5" Smart Thermostat, White, THX1200W5
Magnifying glass
Hover image to zoom
ElitePRO S1200 5" Smart Thermostat, White, THX1200W5
Magnifying glass
Hover image to zoom
$215.61 each
In Stock
In Stock
Get 149 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
24 VAC
Product Highlight: Stages
4 Heat/2 Cool, 3 Heat/3 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
Yes

Description

–
The ElitePRO S1200 Smart Thermostat delivers modern design, a 5" customizable touchscreen, and advanced indoor air quality (IAQ) control. Homeowners can even see and speak to visitors at the door directly from the thermostat. Combined with the Pro-IQ services, you can super-charge your business. Additional HVAC equipment or accessories may be required

Features:
  • Video Doorbell Integration
  • Customizable Touchscreen Display
  • IAQ Monitoring and Control
  • Smart Home Enabled
  • Utility Rewards
  • WiFi
  • Streams video from First Alert; and Ring; doorbells
  • Works with residential and commercial systems up to 4H/2C heat pump or 3H/3C conventional
  • Control up to 2 IAQ devices with configurable outputs
  • Monitor indoor humidity, VOC, and estimated CO2
  • Expandable application coverage and simplified installation with use of equipment interface module1 (EIM)
  • Compatible with dual fuel, fan-coil, PTAC, and radiant systems
  • Advanced occupancy detection helps save energy
  • Redlink 3.0 technology connects wirelessly with Room Sensors (temp, humidity, & motion), EIM, and Outdoor Sensors (temp & humidity)
  • Prioritize the comfort of the room of choice with remote Room Sensors
  • 5-year warranty
  • Create, save, and apply installation templates using the Resideo Pro app for fast setup and reduced errors
  • Display company info on-device and in-app for easy customer contact
  • Monitor HVAC alerts and remotely modify settings to quickly resolve
Specifications
  • Application: Residential or light commercial, 24 Vac systems; Gas, Oil, Electric Warm Air, Hydronic, Fan coil unit, PTAC. IAQ control.
  • Product Features: Time-Based or Smart Away programming for energy efficency, Includes Onboard Radar Sensor, Allows Air quality monotoring, VX1 or Ring Doorbell Compatibility
  • Stages: Up to 4H/2C Heat Pump or 3H/3C Conventional
  • Smart Home Integration: Yes
  • Display Size: 5 sq. in
  • Touchscreen: Yes
  • Display Language: Display selectable for English, French, or Spanish
  • Modes of Operation: Heat, Off, Cool, Auto, Emergency Heat
  • Energy Star Certified: Yes
  • Heat-Cool Changeover: Auto or Manual
  • Power Supply: Hardwired, C-Wire required
  • Power Source: Hardwired, C-Wire required
  • Warranty: 5 Years
  • Includes: ElitePRO S1200 Smart Thermostat in White, UWP Wall Plate, Cover Plate with J-Box Adapter, Hardware, Literature
  • For Use With: C7189R3010-2 room sensor
  • WiFi: Yes
  • RedLINK: Yes, 3.0
  • Color: White
  • Ambient Operating Temperature (Max): 102 F, 38.9 C
  • Ambient Operating Temperature (Min): 37 F, 2.8 C
  • Operating Relative Humidity (Max): 90 % RH
  • Operating Relative Humidity (Min): 5 % RH
  • Auto Changeover: Yes
  • Humidity Set point (Max): 90% RH
  • Humidity Set point (Min): 0% RH
  • Number of Fan Speeds: Up to 3 Fan Speeds for Fan Coil Units
  • Power Supply Frequency: 60 Hz
  • Set point Temperature (Max): Heat: 90 F, Cool: 99 F, Heat: 32 C, Cool: 37 C
  • Set point Temperature (Min): Heat: 40 F, Cool: 50 F, Heat: 4.5 C, Cool: 10 C
  • Shipping and Storage Temperature (Max): 120 F, 49 C
  • Shipping and Storage Temperature (Min): -20 F, -29 C
  • Mounting Location: J-Box, Horizontal Mount to wall
  • Product Height: 3.54 in, 90 mm
  • Product Width: 5.25 in, 133 mm
  • Product Weight: 0.91 lb
  • Product Depth: 0.96 in , 24 mm

Specs

–
Voltage:

24 VAC

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Stages:

4 Heat/2 Cool

3 Heat/3 Cool

Product Type:

Thermostat

Wi-Fi:

Yes

Energy Star Rated:

Yes

Power Method:

Hardwired

Programmability:

Programmable

Color:

White

Mount:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy