Shop Resideo Sale
Main product image of ElitePRO S900 4.3" Smart Thermostat, Black, THX900B2
Magnifying glass
Hover image to zoom
ElitePRO S900 4.3" Smart Thermostat, Black, THX900B2
Magnifying glass
Hover image to zoom
$143.33 each
In Stock
In Stock
Get 81 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
24 VAC
Product Highlight: Stages
3 Heat/2 Cool, 2 Heat/2 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired
Product Highlight: Color
Black

Description

–
The ElitePRO S900 Smart Thermostat delivers modern design, a 4.3" customizable touchscreen, and indoor humidity monitoring. Combined with the Pro-IQ services, you can super-charging your business. Additional HVAC equipment or accessories may be required

Features:
  • Utility Rewards
  • Works with residential and commercial systems up to 3H/2C heat pump or 2H/2C conventional
  • Control up to 1 IAQ devices with configurable outputs
  • Decorative black accent piece
  • Monitor indoor humidity
  • Compatible with dual fuel, fan-coil, PTAC, and radiant systems
  • 5-year warranty
  • Create, save, and apply installation templates using the Resideo Pro app for fast setup and reduced errors
  • Display company info on-device and in-app for easy customer contact
  • Monitor HVAC alerts and remotely modify settings to quickly resolve
Specifications
  • Application: Residential or light commercial, 24 Vac systems; Gas, Oil, Electric Warm Air, Hydronic, Fan coil unit, PTAC. IAQ control.
  • Stages: 3H/2C heat pump or 2H/2C conventional
  • Smart Home Integration: Yes
  • Display Size: 4.3 sq. in
  • Touchscreen: Yes
  • Display Language: Display selectable for English, French, or Spanish
  • Modes of Operation: Heat, Off, Cool, Auto, Emergency Heat
  • Program Type: Time-Based or Smart Away, Residential or Light Commercial
  • Energy Star Certified: Yes
  • Heat-Cool Changeover: Auto or Manual
  • Power Supply: Hardwired, C-Wire required
  • Power Source: Hardwired, C-Wire required
  • Frequency: 60 Hz
  • Warranty: 5 Years
  • Includes: ElitePRO Series Thermostat
  • WiFi: Yes
  • Color: Black
  • Ambient Operating Temperature (Max): 102 F, 38.9 C
  • Ambient Operating Temperature (Min): 37 F, 2.8 C
  • Operating Relative Humidity (Max): 90 % RH
  • Operating Relative Humidity (Min): 5 % RH
  • Auto Changeover: Yes
  • Humidity Set point (Max): 90% RH
  • Humidity Set point (Min): 0% RH
  • Set point Temperature (Max): Heat: 90 F, Cool: 99 F, Heat: 32 C, Cool: 37 C
  • Set point Temperature (Min): Heat: 40 F, Cool: 50 F, Heat: 4.5 C, Cool: 10 C
  • Shipping and Storage Temperature (Max): 120 F, 49 C
  • Shipping and Storage Temperature (Min): -20 F, -29 C
  • Mounting Location: J-Box, Horizontal Mount to wall
  • Product Height: 3.54 in, 90 mm
  • Product Width: 5.25 in, 133 mm
  • Product Depth: 0.96 in , 24 mm

Specs

–
Stages:

3 Heat/2 Cool

2 Heat/2 Cool

Power Method:

Hardwired

Application:

Heat Pump

Multi-Stage (Heat/Cool)

Color:

Black

Wi-Fi:

Yes

Energy Star Rated:

Yes

Mount:

Horizontal

Product Type:

Thermostat

Voltage:

24 VAC

Programmability:

Programmable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy