Apply to be a TradeMaster!
Main product image of Industrial Indoor/Outdoor Time w/ Solar Timetable, Programmable
Magnifying glass
Hover image to zoom

Industrial Indoor/Outdoor Time w/ Solar Timetable, Programmable

SKU:
TI044
Rating:
(0)
Q&A:
(0)
Industrial Indoor/Outdoor Time w/ Solar Timetable, Programmable
Magnifying glass
Hover image to zoom
$188.54 each
In Stock
In Stock
Get 3 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-40°F to 122°F

Description

–
The powerful TI044 accepts two loads and features solar programming - ideal for outdoor lighting

Product Features
  • Heavy-duty weather-proof casing (NEMA 3R) ideal for outdoor use
  • Solar programming automatically turns lights on at sunset and off at sunrise
  • Lockable casing for increased security
  • Temporary bypass enables override without affecting programming
  • Compatible with 3-way switches
  • Programming protected during power outage for 30 days

Specs

–
Voltage:

120v

Temperature Range (F):

-40°F to 122°F

Features:

Solar Timetable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy