UV2400U2000 AirBRIGHT 2 Ultraviolet Air Purifier
The Honeywell Home Ultraviolet Air Purifier is an updated UV product for health-conscious homeowners concerned with HVAC system efficiency. This system is installed in the ductwork of an HVAC system to reduce airborne odors, toxic chemical vapors, germs and mold. The air cleaner's UV light and activated carbon cells reduce volatile organic compounds (VOC's).
For homeowners looking for advanced air cleaning, install the Honeywell Home UV2400U2000 24V UV Air Purifier in the ductwork of their HVAC system. It's designed to help reduce airborne toxins, chemical vapors, germs and mold.
Features & Benefits:
| Lamp Watts: | 24W |
|---|---|
| Contaminants Reduced: | Surface Mold Airborne Bacteria Viruses |
| Supply Voltage: | 24 VAC |
| Product Type: | UV Air Purifier |
| Application: | Air Quality |
| Hertz: | 50/60 |