Apply to be a TradeMaster!
Main product image of AirBRIGHT 6 Ultraviolet Air Purifier w/ Carbon
Magnifying glass
Hover image to zoom

AirBRIGHT 6 Ultraviolet Air Purifier w/ Carbon

SKU:
UV2400U6000
Rating:
(1)
Q&A:
(0)
AirBRIGHT 6 Ultraviolet Air Purifier w/ Carbon
Magnifying glass
Hover image to zoom
$555.29 each
In Stock
In Stock
Get 18 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

UV2400U6000 AirBRIGHT 6 Ultraviolet Air Purifier with Carbon


The Honeywell Home AirBRIGHT Ultraviolet Air Purification system offers an updated UV product for health-conscious homeowners concerned with HVAC system efficiency. This system is installed in the ductwork of an HVAC system to reduce airborne odors, toxic chemical vapors, germs and mold. The air cleaner's UV light and activated carbon cells reduce volatile organic compounds (VOC's).


For homeowners looking for advanced air cleaning, install the Honeywell Home UV2400U6000 24V UV Air Purifier in the ductwork of their HVAC system. It's designed to help reduce airborne toxins, chemical vapors, germs and mold.


Features & Benefits:

  • Multiple mounting options for quick, easy installation - magnetic, direct mount, or remote mount
  • Built-in magnetic interlock for improved safety
  • Included shield to protect sensitive system components like filters and drain pans
  • Quick connect bulb connection for easy bulb replacement
  • 18,000-hour bulb life


Specifications:

  • Color: Gray
  • Includes: UV Lamp Handle, Base, Foam Gasket, 34 W UV Lamp, Bushing, Sight Glass, Warning Sticker, 24 V AC Ballast, Self Tapping Screws, Power Cord, Wire Connectors, AirBRIGHT Odor Absorber, 2 carbon strips
  • Dual or Single Lamp: Single
  • Power Consumption: 16W
  • Recommended Bulb Life: 18,000 hr
  • Approvals and Standards: ETL Listed, UL 2998 validated no ozone
  • Contaminants Reduced: Airborne Bacteria, Surface Mold, Viruses, Odor
  • Mounting Location: Supply
  • Power Supply Frequency: 50 Hz, 60 Hz


Specs

–
Lamp Watts:

16W

Contaminants Reduced:

Odors

Viruses

Surface Mold

Airborne Bacteria

Product Type:

UV Air Purifier

Reduction Claim:

Virus

Mold

Bacteria

Odor

Application:

Air Quality

Hertz:

50/60

Supply Voltage:

24 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product and happy to have ordered

Received item damaged in shipment. Called customer service and spoke with lady that took excellent care of me. Email me a return label and credited my card immediately then expedited a replacement on a Friday and received replacement next day (Saturday). Also for any inconvenience she gave me the replacement at a 15% discount. SupplyHouse definitely cares about their customers being totally satisfied! I have never been treated with such concern on return item in my life. What an outstanding way to run a business. Thank you SupplyHouse for promtly taking care of situation and gaining me as a customer for life.
Jeff
Ohio
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy