The Day Savers – A National Tradesmen Day Contest
Main product image of Replacement Ballast for UV2400
Magnifying glass
Hover image to zoom

Replacement Ballast for UV2400

SKU:
UV2400XBAL1
Rating:
(2)
Q&A:
(0)
Replacement Ballast for UV2400
Magnifying glass
Hover image to zoom
UV2400XBAL1 has been discontinued
Discontinued December 4, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Used With
UV2400U
Product Highlight: Electrical Rating
24V VAC

Description

Honeywell's UV Air Purifier with AirBRIGHT Odor Absorption is installed in the ductwork of your central air system and is designed to help reduce airborne odors, toxic chemical vapors, germs and mold in your home. Through the use of Advanced Photocatalytic Oxidation (PCO) technology, Honeywell's UV Air Purifier combines germicidal UV light and activated carbon cells to reduce volatile organic compounds (VOC's) in the air.

Features:
  • Lamp is Always On
  • Replace Lamp Annually
  • AirBRIGHT Odor Absorber never needs replacing
  • SnapLamp features replacement lamp handle with detachable replacement lamp.
  • Universal Installation with a single product
  • UV Only
  • UV + Odor Removal
  • Internal Mount External Mount


Specifications:
  • Application: Return or Supply Mount
  • Electrical Ratings: 24V VAC
  • Contaminants Reduced: Airborne Bacteria, Surface Mold and ODOR
  • Electrical Rating (Watts): 16W

Specs

Product Type:

Replacement Part

Used With:

UV2400U

Application:

Air Quality

Electrical Rating:

24V VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would get this again

I bought this because I thought my ballast was bad, turns out that when I installed the new UV lamps it pushed the pins in and wasn't making contact with the lamp. I did not return this and put it with my emergency furnace parts so that if it does go out I have the part already and can quick switch it out.
Doug
Milwaukee WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Perfect fit! When I got the package, I thought I would have to splice the wires. However, when I opened the package, the wires already had the correct wire connector already attached. All I had to do was unplug the bad unit and plug-in the new one.
n/a
Chicage area
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?