Apply to be a TradeMaster!
Main product image of Honeywell AirBRIGHT Odor Absorber
Magnifying glass
Hover image to zoom

Honeywell AirBRIGHT Odor Absorber

SKU:
UV2400XPCO1
Rating:
(1)
Q&A:
(0)
Honeywell AirBRIGHT Odor Absorber
Magnifying glass
Hover image to zoom
$332.82 each
In Stock
In Stock
Get 2 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Used With
UV2400U
Product Highlight: Electrical Rating
0.68A

Description

Honeywell's UV Air Purifier with AirBRIGHT Odor Absorption is installed in the ductwork of your central air system and is designed to help reduce airborne odors, toxic chemical vapors, germs and mold in your home. Through the use of Advanced Photocatalytic Oxidation (PCO) technology, Honeywell's UV Air Purifier combines germicidal UV light and activated carbon cells to reduce volatile organic compounds (VOC's) in the air.

Features:
  • Lamp is Always On
  • Replace Lamp Annually
  • AirBRIGHT Odor Absorber never needs replacing
  • SnapLamp features replacement lamp handle with detachable replacement lamp.
  • Universal Installation with a single product
  • UV Only
  • UV + Odor Removal
  • Internal Mount External Mount


Specifications:
  • Application: Return or Supply Mount
  • Electrical Ratings: 24V VAC
  • Contaminants Reduced: Airborne Bacteria, Surface Mold and ODOR
  • Electrical Rating (Watts): 16W

Specs

Product Type:

Replacement Part

Application:

Air Quality

Used With:

UV2400U

Reduction Claim:

Odor

Lamp Watts:

16W

Electrical Rating:

0.68A

Supply Voltage:

18 - 32 VAC

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product

I purchased two units and I installed them myself. I installed the first unit in my furnace/HVAC system (located in my basement) which supports the basement and first level on my home. My basement had a slight mold/mildew-like order, but the UV Air Purifier with Honeywell AirBRIGHT Odor Absorption completely removed the order in about 48 hours after I installed it. I installed the second unit in my heatpump (located in the attic) and I am hoping it will help with me and my son's allergies. I will provide the results at a later date. This was a great DIY challenge for me, but I am extremely happy with the results. Each unit took me about 2 hours to install (non-HVAC Tech/Electrician, but I know the basics of electrical installation and how to use a multi-meter). One of the carbon filters was damaged during shipping, but the SupplyHouse customer service was excellent. A replacement filter was prcessed for shipping 15 minutes after I notified the customer service rep. of my issue (hassle-free).
Billy Ray
Stafford, Virginia
12 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy