Apply to be a TradeMaster!
Main product image of 3/4" High CV Press Zone Valve w/ 18" Lead Wires
Magnifying glass
Hover image to zoom
3/4" High CV Press Zone Valve w/ 18" Lead Wires
Magnifying glass
Hover image to zoom
$172.54 each
In Stock
In Stock
Get 9 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Press Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Connection Size
3/4 Connection
Product Highlight: Color
Brass

Description

These Honeywell Home Leadwire Zone Valves from Resideo come with a motorized actuator and valve assembly to control the flow of hot water to a heat exchanger such as a radiator, convector, finned baseboard radiator, or in-floor radiant coil for space temperature control. They provide two-position, straight through control of supply water at up to 300 psi operating pressure.

Specs

Flow Capacity (Cv):

3.5

Connection Type:

Press

Connection Size:

3/4

Color:

Brass

Product Type:

Zone Valve

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy