| Application: | Zoning |
|---|---|
| Size: | 1/2" |
| Voltage: | 24V |
| Position: | Normally Open |
| Flow Capacity (Cv): | 3.5 |
| Wiring: | 18" Leads |
| Body Pattern: | 2-Way Straight-Through |
| Max Close-Off PSI: | 20 psi |
| Min Temp (F): | 50°F |
| Max Temp (F): | 200°F |
| Temperature Range (F): | 50°F - 200°F |
| Connection Type: | Inverted Flare |
| End Switch: | Yes |