Apply to be a TradeMaster!
Main product image of 3/4" High CV Press Zone Valve w/ 18" Lead Wires & End Switch
Magnifying glass
Hover image to zoom
3/4" High CV Press Zone Valve w/ 18" Lead Wires & End Switch
Magnifying glass
Hover image to zoom
$175.36 each
In Stock
In Stock
Get 27 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Press Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Color
Brass
Product Highlight: Connection Size
3/4 Connection

Description

These Honeywell Home Leadwire Zone Valves from Resideo come with a motorized actuator and valve assembly to control the flow of hot water to a heat exchanger such as a radiator, convector, finned baseboard radiator, or in-floor radiant coil for space temperature control. They provide two-position, straight through control of supply water at up to 300 psi operating pressure.

Specs

Connection Type:

Press

Color:

Brass

Product Type:

Zone Valve

Connection Size:

3/4

Flow Capacity (Cv):

3.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy