Apply to be a TradeMaster!
Main product image of 3/4" NPT Two Way Cartridge Cage Valve (4.7 Cv)
Magnifying glass
Hover image to zoom
3/4" NPT Two Way Cartridge Cage Valve (4.7 Cv)
Magnifying glass
Hover image to zoom
$70.39 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
4.7 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Temperature Range (F)
34°F to 203°F

Description

–
Two-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control flow of hot/chilled water glycol solution up to 60% concentration. These valves are designed for zone control of heating/cooling systems.

Product Features
  • Quick open, linear, and equal percentage flow characteristics available
  • Bi-directional installation
  • 3000-series valves for floating and modulating non-fail safe applications
  • 1000-series valves for two-position control
  • High close-off rating independent of Cv
  • Available with a variety of North American and international pipe fittings
  • No tools required for actuator installation or removal
  • Actuator removal does not require draining system
  • Service is by replacement of cartridge, not valve body
  • Cartridge replacement rebuilds valve to factory-new condition
Product Specifications
  • Valve Type: Cartridge Cage Valve
  • Body Pattern: Two-way, Straight-Through
  • Flow Characteristic: Linear
  • Controlled Medium: Chilled or hot water with up to 60% Glycol
  • Connection Type: NPT (Female)
  • Max. Safe Operating Pressure: 300 psi
  • Maximum Differential Pressure Ratings (Close-off) (psi): 60 psi
  • Valve Action: Stem up to close A port
  • Actuation: Must be purchased separately
  • Stem Travel: 2/5 in.
  • Ambient Temperature: 32 to 150 F

Specs

–
Size:

3/4"

Flow Capacity (Cv):

4.7

Connection Type:

Threaded

Body Pattern:

2-Way

Temperature Range (F):

34°F to 203°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy