Apply to be a TradeMaster!
Main product image of 3/4" Sweat, 2-Way VC Hydronic Valve Assembly, Equal Percentage Flow (5.8 Cv)
Magnifying glass
Hover image to zoom

3/4" Sweat, 2-Way VC Hydronic Valve Assembly, Equal Percentage Flow (5.8 Cv)

SKU:
VCZAM1000
Rating:
(0)
Q&A:
(0)
3/4" Sweat, 2-Way VC Hydronic Valve Assembly, Equal Percentage Flow (5.8 Cv)
Magnifying glass
Hover image to zoom
$67.54 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Flow Capacity (Cv)
5.8 Cv
Product Highlight: Used With
On-Off Type VC Actuators

Description

–
Two-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control flow of hot/chilled water glycol solution up to 60% concentration. These valves are designed for zone control of heating/cooling systems.

Product Features
  • Quick open, linear, and equal percentage flow characteristics available
  • Bi-directional installation
  • 3000-series valves for floating and modulating non-fail safe applications
  • 1000-series valves for two-position control
  • High close-off rating independent of Cv
  • Available with a variety of North American and international pipe fittings
  • No tools required for actuator installation or removal
  • Actuator removal does not require draining system
  • Service is by replacement of cartridge, not valve body
  • Cartridge replacement rebuilds valve to factory-new condition

Specs

–
Body Pattern:

Straight-Through

2-Way

Size:

3/4"

Flow Characteristic:

Modified Equal Percent

Ambient Temperature:

32 to 150 F

Valve Action:

Stem Up to Close Port A

Connection Type:

Sweat

Max Pressure (PSI):

300

Flow Capacity (Cv):

5.8

Stem Travel:

0.4"

Controlled Fluid:

Chilled or hot water with up to 60% Glycol

Max Differential:

60 psi

Fluid Temperature Range:

34 F to 203 F

Used With:

On-Off Type VC Actuators

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy