Apply to be a TradeMaster!
Main product image of 3/4" Sweat, 2-Way VC Hydronic Valve Assembly, Equal Percentage Flow (3.9 Cv)
Magnifying glass
Hover image to zoom

3/4" Sweat, 2-Way VC Hydronic Valve Assembly, Equal Percentage Flow (3.9 Cv)

SKU:
VCZAM3400
Rating:
(0)
Q&A:
(0)
3/4" Sweat, 2-Way VC Hydronic Valve Assembly, Equal Percentage Flow (3.9 Cv)
Magnifying glass
Hover image to zoom
$111.86 each
Backorder
Backorder
Get it Thu, Oct 15 - Thu, Nov 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Flow Capacity (Cv)
3.9 Cv
Product Highlight: Used With
On-Off Type VC Actuators

Description

Two-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control flow of hot/chilled water glycol solution up to 60% concentration. These valves are designed for zone control of heating/cooling systems.

Product Features
    Quick open, linear, and equal percentage flow characteristics available Bi-directional installation 3000-series valves for floating and modulating non-fail safe applications 1000-series valves for two-position control High close-off rating independent of Cv Available with a variety of North American and international pipe fittings No tools required for actuator installation or removal Actuator removal does not require draining system Service is by replacement of cartridge, not valve body Cartridge replacement rebuilds valve to factory-new condition

Specs

Body Pattern:

2-Way

Straight-Through

Size:

3/4"

Flow Characteristic:

Modified Equal Percent

Ambient Temperature:

32 to 150 F

Valve Action:

Stem Up to Close Port A

Connection Type:

Sweat

Max Pressure (PSI):

300

Flow Capacity (Cv):

3.9

Stem Travel:

0.4"

Controlled Fluid:

Chilled or hot water with up to 60% Glycol

Max Differential:

60 psi

Fluid Temperature Range:

34 F to 203 F

Used With:

On-Off Type VC Actuators

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy