| Body Pattern: | Straight-Through 2-Way |
|---|---|
| Size: | 1/2" |
| Flow Characteristic: | Quick Opening |
| Ambient Temperature: | 32 to 150 F |
| Valve Action: | Stem Up to Close Port A |
| Connection Type: | Threaded |
| Max Pressure (PSI): | 300 |
| Flow Capacity (Cv): | 3.9 |
| Stem Travel: | 0.4" |
| Controlled Fluid: | Chilled or hot water with up to 60% Glycol |
| Max Differential: | 60 psi |
| Fluid Temperature Range: | 34 F to 203 F |
| Used With: | On-Off Type VC Actuators |