Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat VC Valve Assembly (7 Cv)
Magnifying glass
Hover image to zoom

1-1/4" Sweat VC Valve Assembly (7 Cv)

SKU:
VCZBE1100
Rating:
(0)
Q&A:
(1)
1-1/4" Sweat VC Valve Assembly (7 Cv)
Magnifying glass
Hover image to zoom
We no longer carry VCZBE1100
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Size
1-1/4"
Product Highlight: Flow Capacity (Cv)
7 Cv
Product Highlight: Max Pressure (PSI)
300 MAX PSI

Description

–
Two-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control the flow of hot water or chilled water glycol solution to 60% concentration. These valves are designed for zone control of heating/cooling systems, or to control individual fan coil, baseboard radiator or convector applications. Depending on the model selected they can be controlled by SPST or SPDT two position controller, tristate (floating), or modulating proportional controller. For best control, outdoor temperature compensation of supply water temperature is recommended. For trouble-free operation of the product, good installation practice must include initial system flushing, chemical water treatment, and the use of a 50 micron (or finer) system side stream filter(s). Remove all filters before flushing.

Features
  • Quick open, linear, and equal percentage flow characteristics available
  • Bi-directional installation
  • 3000-series valves for floating and modulating non-fail safe applications
  • 1000-series valves for two-position control
  • High close-off rating independent of Cv
  • Available with a variety of North American and international pipe fittings
  • No tools required for actuator installation or removal
  • Actuator removal does not require draining system
  • Service is by replacement of cartridge, not valve body
  • Cartridge replacement rebuilds valve to factory-new condition.

Specs

–
Body Pattern:

2-Way

Straight-Through

Connection Type:

Sweat

Size:

1-1/4"

Flow Capacity (Cv):

7

Ambient Temperature:

32 to 150 F

Valve Action:

Stem up to close

Flow type:

Linear

Max Pressure (PSI):

300

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a full flow valve

Asked by Jerry 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No this is not a flow valve. It is a 7Cv (7 gpm).

Was this review helpful to you?