The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" 3-Way Sweat VC Valve Assembly (5.9 Cv)
Magnifying glass
Hover image to zoom
3/4" 3-Way Sweat VC Valve Assembly (5.9 Cv)
Magnifying glass
Hover image to zoom
$87.98 each
In Stock
In Stock
Get 5 Tomorrow, Aug 26
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
5.9 Cv
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Body Pattern
3-Way

Description

Three-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control flow of hot/chilled water glycol solution up to 60% concentration. These valves are designed for zone control of heating/cooling systems.

Features
  • Quick open and linear flow characteristics available
  • Mixing or diverting application
  • A-AB-B body pattern
  • 7000-series valves for floating and modulating non-fail safe applications
  • 6000-series valves for two-position control
  • High close-off rating independent of Cv
  • Available with a variety of North American and international pipe fittings
  • No tools required for actuator installation or removal
  • Actuator removal does not require draining system
  • Service is by replacement of cartridge, not valve body
  • Cartridge replacement rebuilds valve to factory-new condition

Specs

Application:

Zoning

Size:

3/4"

Connection Type:

Sweat

Flow Capacity (Cv):

5.9

Ambient Temperature:

32 to 150 F

Valve Action:

Stem up to close

Flow type:

Linear

Max Pressure (PSI):

300

Body Pattern:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This valve meets all my requirements.

I use the Honeywell valves with my wood fired boiler and solar heating system. They reverse the flow of water to dump the heat into the boiler when my solar tanks have been heated to capacity. These valves have several important features, 1) The guts are completely removable, 2) In an emergency you can manually position and 3) The actuator comes in a a few varieties. For the price you can't go wrong with these valves. Highly Recommend.
Infastruct
Bakersville, NC
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy