Apply to be a TradeMaster!
Main product image of 1-1/4" 3-Way Female NPT VC Valve Assembly (8.3 Cv)
Magnifying glass
Hover image to zoom

1-1/4" 3-Way Female NPT VC Valve Assembly (8.3 Cv)

SKU:
VCZND6100
Rating:
(0)
Q&A:
(0)
1-1/4" 3-Way Female NPT VC Valve Assembly (8.3 Cv)
Magnifying glass
Hover image to zoom
$156.14 each
In Stock
In Stock
Get 2 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
8.3 Cv
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Body Pattern
3-Way
Product Highlight: Temperature Range (F)
34°F - 203°F

Description

–
Three-way Cartridge Cage Valves are intended for hydronic applications in a normal indoor environment to control flow of hot/chilled water glycol solution up to 60% concentration. These valves are designed for zone control of heating/cooling systems.

Features
  • Quick open and linear flow characteristics available
  • Mixing or diverting application
  • A-AB-B body pattern
  • 7000-series valves for floating and modulating non-fail safe applications
  • 6000-series valves for two-position control
  • High close-off rating independent of Cv
  • Available with a variety of North American and international pipe fittings
  • No tools required for actuator installation or removal
  • Actuator removal does not require draining system
  • Service is by replacement of cartridge, not valve body
  • Cartridge replacement rebuilds valve to factory-new condition

Specs

–
Application:

Zoning

Size:

1-1/4"

Connection Type:

Threaded

Flow type:

Linear

Ambient Temperature:

32 to 150 F

Flow Capacity (Cv):

8.3

Valve Action:

Stem up to close

Max Pressure (PSI):

300

Body Pattern:

3-Way

Temperature Range (F):

34°F - 203°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy