Apply to be a TradeMaster!
Main product image of TrueFRESH Energy Recovery Ventilator (70 CFM)
Magnifying glass
Hover image to zoom
TrueFRESH Energy Recovery Ventilator (70 CFM)
Magnifying glass
Hover image to zoom
VNT5070E1000 has been discontinued
Discontinued April 1, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Voltage
120v
Product Highlight: Amperage
1 Amps
Product Highlight: Warranty
5 Year Warranty

Description

Overview

The Honeywell Ventilation System provides improved indoor air quality through its high performance and efficiency.

Features
  • 2 operating modes (Intermittent and Continuous Ventilation)
  • Variable speed
  • Compact installation
  • Sloped drain pan
  • Backward inclined motor blades
  • Permanent lubrication of PSC motors
  • Door opens downward
  • No obstruction around the drain pan
  • Simple electronic control
  • Easy access to the control connection box
  • Detachable 5 inch (dia.) collar system
  • Proportional defrost
  • Speed control balancing system
  • Simplified mounting system
  • Washable ERV core
  • 10-year limited warranty on ventilation motors
  • 5-year warranty
  • Specs

    Air Flow Capacity (CFM):

    70

    Voltage:

    120v

    Hertz:

    60

    Amperage:

    1

    Warranty:

    5 Year

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Does this product work well in humid warm areas such as near Atlanta Ga?

    Asked by Brian 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Yes, this is the sort of unit you would want in a climate like that of Georgia.

    Was this review helpful to you?