Apply to be a TradeMaster!
TrueFRESH Energy Recovery Ventilator (150 CFM)

TrueFRESH Energy Recovery Ventilator (150 CFM)

SKU:
VNT5150E2000
Rating:
(0)
Q&A:
(0)
TrueFRESH Energy Recovery Ventilator (150 CFM)
$1,707.34 each
In Stock
In Stock
Get 5 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 42 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
121V
Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Amperage
1.5 Amps

Description

–

The Energy Recovery Ventilator eliminates the need for overhead ducting with a streamlined design and simplified balancing. The ventilator brings in fresher outdoor air while reducing the amount of humidity, making it a great choice for more humid climates.


The Energy Recovery Ventilator automatically exchanges stale air for fresher air, optimizing air flow. The ventilation helps reduce potentially hazardous indoor air pollutants such as carbon monoxide as well as lingering smells from smoke, food prep and more.


The streamlined, compact design works with your central heating and air and eliminates the need for overhead ducts and time-consuming installation. Plus, it removes humidity from incoming air so you can enjoy better indoor air quality through high performance and efficiency with the Energy Recovery Ventilator.

Specs

–
Features:

Energy Star Rated

Air Flow Capacity (CFM):

150

Voltage:

121V

Apparent Sensible Effectiveness (ASEF):

0.67

Hertz:

60

Amperage:

1.5

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy