Apply to be a TradeMaster!
TrueFRESH Energy Recovery Ventilator (200 CFM)

TrueFRESH Energy Recovery Ventilator (200 CFM)

SKU:
VNT5200E2000
Rating:
(0)
Q&A:
(0)
TrueFRESH Energy Recovery Ventilator (200 CFM)
$2,303.57 each
In Stock
In Stock
Get 2 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 57.64 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
123V
Product Highlight: Air Flow Capacity (CFM)
200 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Amperage
1.5 Amps

Description

–
Overview

Honeywell's Balanced Ventilation Systems is a True Time Saver. Honeywell's Balanced Ventilation Systems eliminate the need for overhead ducting, and balance without adjusting dampers, they change everything when it comes to time-consuming installation.

Features
  • Removable Duct Collars
  • Simplified Balancing
  • Adjustable Hanging Straps
  • Centralized Wiring and Speed Control
  • Customizable
  • Compact Size
  • ENERGY STAR® Rated
  • Meets ASHRAE 62.2 Standards
  • 5-Year Warranty
Specifications
  • Defrost Control: Recirculating defrost
  • Type of Core: Enthalpy 15 inch ERV Core
  • Current Draw, Nominal (maximum speed) : 1.5A

Specs

–
Apparent Sensible Effectiveness (ASEF):

0.69

Hertz:

60

Voltage:

123V

Warranty:

5 Year

Features:

Energy Star Rated

Amperage:

1.5

Air Flow Capacity (CFM):

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy