Apply to be a TradeMaster!
TrueFRESH Heat Recovery Ventilator (200 CFM), VNT5200H2000

TrueFRESH Heat Recovery Ventilator (200 CFM), VNT5200H2000

SKU:
VNT5200H2000
Rating:
(1)
Q&A:
(0)
TrueFRESH Heat Recovery Ventilator (200 CFM), VNT5200H2000
$1,654.15 each
In Stock
In Stock
Get 19 Mon, Oct 19 - Wed, Oct 21

Lift Gate

–
This product weighs 45.1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
122V
Product Highlight: Air Flow Capacity (CFM)
200 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Amperage
1.5 Amps

Description

–

VNT5200H2000 is an official OEM TrueFRESH Heat Recovery Ventilator (200 CFM) for Honeywell Home HVAC equipment.

Specs

–
Air Flow Capacity (CFM):

200

Warranty:

5 Year

Features:

Energy Star Rated

Hertz:

60

Voltage:

122V

Apparent Sensible Effectiveness (ASEF):

0.71

Amperage:

1.5

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not buy this product from supply house again

They shipped the product by motor freight. It had no tracking number and I called in twice also sent an email never got a response back the product showed at my door 10 days after it was shipped. JP express said that was not there tracking number.
GPS
Whitestone, New York
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy