Apply to be a TradeMaster!
Main product image of Fresh Air Ventilation System with TrueZONE Damper
Magnifying glass
Hover image to zoom

Fresh Air Ventilation System with TrueZONE Damper

SKU:
Y8150A1017
Rating:
(2)
Q&A:
(0)
Fresh Air Ventilation System with TrueZONE Damper
Magnifying glass
Hover image to zoom
$292.11 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Air Flow Capacity (CFM)
50-160 CFM
Product Highlight: Amperage
0.6 Amps

Description

–
The Fresh Air Ventilation System with TrueZONE Damper operates the fresh air intake damper, and - when necessary - activates the main HVAC blower. Precision-built for excellent results, this system is everything you need for energy efficiency in one easy-to-install unit.

Features:
  • Smart Control optimizes air delivery by syncing ventilation calls with heating/cooling
  • Easy-to-use input dials allow customized ventilation for each installation
  • Test mode that includes immediate feedback to installer to confirm that air delivery requirements of selected ventilation standard are being met
  • Economical supply-only ventilation; works with forced air system
  • Can be used with other equipment, such as an HRV/ ERV, for balanced ventilation
Includes:
  • W8150A1001 Ventilation controller
  • AT120B1028 24V Transformer
  • EARD6TZ TrueZONE damper/actuator

Specs

–
Product Type:

Ventilation System

Amperage:

0.6

Application:

Air Quality

Voltage:

24V

Air Flow Capacity (CFM):

50-160
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
5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

New home HVAC upgrades

This is a setup that any one with a home that is built tight like mine, all spray foam, should be installing. Before installing a bower door test will need to be preformed to verify the amount of cfm needed to meet the standards. After installing make sure to take the time to watch this unit run the hvac system to make sure your not pulling to much Outside Air in. The cfm dial on the controller is set to the amount of air leakage your home has. So the higher the cfm number on the dial the less Outside Air will be brought in. Something I had to learn on my own but it's a great unit and performs as intended.
Stephen
Staunton, VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

use this product to bring in fresh air into condo. very tight building works well as air exchanger
kevco
Tinley park IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?