Apply to be a TradeMaster!
Main product image of T10+ Pro Programmable Thermostat, 4H/2C Heat Pump, 3H/2C Conventional, Wireless Indoor Sensor, YTHM1004R3000
Magnifying glass
Hover image to zoom

T10+ Pro Programmable Thermostat, 4H/2C Heat Pump, 3H/2C Conventional, Wireless Indoor Sensor, YTHM1004R3000

SKU:
YTHM1004R3000
Rating:
(0)
Q&A:
(0)
T10+ Pro Programmable Thermostat, 4H/2C Heat Pump, 3H/2C Conventional, Wireless Indoor Sensor, YTHM1004R3000
Magnifying glass
Hover image to zoom
$450.19 each
In Stock
In Stock
Get 9 Tue, Jul 21
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
7 Day, Programmable, 5-1-1 Day, 5-2 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
4 Heat/3 Cool
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Color
White
Product Highlight: Energy Star Rated
Yes

Description

YTHM1004R3000 T10+ Pro Smart Kit with EIM, Wireless Indoor Sensor, Return and Supply Sensors

The T10+ Pro Smart Thermostat is the newest member of the T Series lineup of thermostats utilizing both RedLINK and Wi-Fi capabilities. It allows homeowners to prioritize spaces in their house where they want to direct their comfort. 4H/2C Heat Pump or 3H/2C Conventional, Geofencing and flexible programmability available. Utilizes the Resideo App. ENERGY STAR Certified.

Product Features
  • ENERGY STAR certified. Only smart thermostats that earn the ENERGY STAR label have been independently certified, based on actual field data, to deliver energy savings
  • Prioritizes room off time-based scheduling, motion detection or geofencing - giving customers ultimate flexibility for optimal control
  • EIM included in kit makes upgrading to multi-stage or heat pump quick and easy
  • Smart lockouts (such as ventilation lockout) can be activated on high- or lowtemperature days or when the outdoor dew point is high
  • Can be used with a floor/slab sensor to control the ambient air temperature, floor temperature or both
  • Dry contact alerts, including water leak and full drain pan alert, with the option to shut off the system when drain pan is full

Specs

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Changeover:

Manual

Auto

Display:

Digital

Stages:

4 Heat/3 Cool

User Interface:

Push Button

Options:

Auto Changeover

Programmability:

7 Day

Programmable

5-1-1 Day

5-2 Day

Power Method:

Hardwired

Battery

Operating Temp Range:

37°F to 102°F

Color:

White

Wireless:

Yes

Voltage:

24V

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy