Apply to be a TradeMaster!
Main product image of Pressuretrol Controller, Auto Recycle, 2 psi to 15 psi (Make-on-Rise Model)
Magnifying glass
Hover image to zoom

Pressuretrol Controller, Auto Recycle, 2 psi to 15 psi (Make-on-Rise Model)

Brand:
Honeywell
SKU:
L404F1409
Rating:
(0)
Q&A:
(0)
Pressuretrol Controller, Auto Recycle, 2 psi to 15 psi (Make-on-Rise Model)
Magnifying glass
Hover image to zoom
$243.10 each
In Stock
In Stock
Get 60 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
15 MAX PSI
Product Highlight: Min Pressure (PSI)
2 PSI

Description

–
Make-on-rise models with terminal B omitted for miswiring compliance.

Provide operating control with automatic limit protection for pressure systems up to 300 psi (2068 kPa).

Features
  • Use with steam, air, noncombustible gases, or fluids non-corrosive to pressure sensing element.
  • Models have snap-acting switching to open or close a circuit on pressure rise.
  • Have adjustable differentials.
  • Adjustments are made by screws on top of case.
  • Mount using 1/4 inch -18 NPT internal pipe threads or surface mount through base of case.
  • Ground screw terminal.


Specifcations
  • Application:Provide control of steam, air, non-combustible gases or non-corrosive fluids
  • Operating Range: 1 to 8 psi
  • Mounting:1/4 in. NPT internal thread or surface mount through back of case
  • Switch Operation:Auto recycle
  • Switching Action:Snap switch makes R-W on pressure rise
  • Sensor Element:Brass bellows
  • Pipe Connections, Main or High Pressure:1/4" NPT internal thread
  • Switch Contact Ratings (120v):8.0 AFL, 48.0 ALR, 10.0 A resistive
  • Switch Contact Ratings (240v): 5.1 AFL, 30.6 ALR, 5.0 A resistive
  • Maximum Sustained Operating Pressure: 25 psi
  • Pressure Differential (psi): 2 to 6 psi
  • Differential Type: Subtractive
  • Temperature Range: -35 to 150 F
  • Electrical Connections:Screw terminals

Specs

–
Max Pressure (PSI):

15

Min Pressure (PSI):

2

Sensor Element:

Brass bellows

Max Pressure Differential (PSI):

6

Min Pressure Differential (PSI):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy