Apply to be a TradeMaster!
Main product image of Pressuretrol Controller, Oil Limit, Auto Recycle (5 psi to 50 psi)
Magnifying glass
Hover image to zoom

Pressuretrol Controller, Oil Limit, Auto Recycle (5 psi to 50 psi)

Brand:
Honeywell
SKU:
L404T1055
Rating:
(0)
Q&A:
(0)
Pressuretrol Controller, Oil Limit, Auto Recycle (5 psi to 50 psi)
Magnifying glass
Hover image to zoom
$524.49 each
In Stock
In Stock
Get 12 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Pressure (PSI)
6 PSI
Product Highlight: Max Pressure (PSI)
14 MAX PSI

Description

–
Switching Action: SPST snap acting break on pressure rise

Overview:
Oil pressure sensing devices for use on oil burner systems using any type of fuel oil, including heavy pretreated oils.

Features:
  • Clear plastic cover allows observation of the pressure settings.
  • Models have snap-acting switching to open or close a circuit on pressure rise.
  • L404T High pressure limit, break a circuit on oil pressure rise above setpoint.
  • L404V Low Pressure limit, makes a circuit on oil pressure rise above setpoint.
  • Adjustments are made by screws on top of case.
  • Mount using 1/4 inch -18 NPT internal pipe threads or surface mount through base of case.
  • Ground screw terminal.
  • Specs

    –
    Min Pressure (PSI):

    6

    Max Pressure (PSI):

    14

    Min Operating Pressure (PSI):

    5

    Max Operating Pressure:

    50 psi

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy