Apply to be a TradeMaster!
Main product image of Vaporstat Controllers, 0 psi to 4 psi
Magnifying glass
Hover image to zoom

Vaporstat Controllers, 0 psi to 4 psi

Brand:
Honeywell
SKU:
L408J1033
Rating:
(0)
Q&A:
(0)
Vaporstat Controllers, 0 psi to 4 psi
Magnifying glass
Hover image to zoom
$627.11 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPST make on pressure rise Only

Description

–
Switching Action: SPST make on pressure rise Only

Provide operating control and automatic high limit protection for vapor heating systems with pressures up to 4 psi (8 kPa). All models have Microswitch snap switches to open or close a circuit on a pressure rise.

Features:
  • Stainless steel diaphragm for use with liquids, air, noncombustible gases, ammonia, oxygen, distilled water and similar media.
  • Provide SPDT switching.
  • Clear plastic cover allows observation of the pressure settings.
  • Mount using hexagonal fitting with 1/4 in. NPT internal threads for direct mounting to the 14026 (steel) or 50024585-001 (brass) Steam Trap (siphon loop).
  • Ground Screw terminal.
  • Approvals, Underwriters Laboratories Inc, Listed: File No. MP466, Guide No. MBPR
  • Approvals, Canadian Standards Association, Certified: File No. LR1620, Guide No. 400-E-O

Specs

–
Pressure Range:

0 psi to 4 psi

Switch Action:

SPST make on pressure rise Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy