Shop Limited Time Deals
Main product image of Freeze Stat Refrigeration Controller (15 to 55 F)
Magnifying glass
Hover image to zoom

Freeze Stat Refrigeration Controller (15 to 55 F)

Brand:
Honeywell
SKU:
L482A1004
Rating:
(0)
Q&A:
(1)
Freeze Stat Refrigeration Controller (15 to 55 F)
Magnifying glass
Hover image to zoom
L482A1004 has been discontinued
Discontinued November 6, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Max Temp (F)
55°F Max Temp
Product Highlight: Min Temp (F)
15°F Min Temp
Product Highlight: Differential
5°F
Product Highlight: Switch Action
SPST

Description

Used to limit or control temperature in air conditioning systems or refrigerated enclosures.

Specifications
  • Type: Averaging element
  • Application: Provides temperature or limit control of air conditioning systems by operating electric motors for dampers, valves, compressors, or fans.
  • Switching: 2 SPST, one N.O., one N.C.
  • Setting Temperature Range: 15 to 55 F
  • Sensor Element: Coldest point on the capillary
  • Capillary Length: 20 ft.
  • Maximum Operating Temperature (F): 140 F
  • Differential Temperature (F): 5 F

Features
  • Applications include freezer cabinets, display cases, beverage coolers, milk cooling tanks and air conditioners.
  • Can act as a frost alarm operator in storehouses or orchards where frost would damage crops or equipment.
  • Dual temperature scaleplate provided for both Fahrenheit and Celsius readings.

Specs

Min Temp (F):

15°F

Max Temp (F):

55°F

Temperature Range:

15° to 55°F

Capillary Length:

240"

Differential:

5°F

Switch Action:

SPST

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How does the Refrigeration Low Limit Controller work?

Asked by ter 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The L482A Low Limit Controller provides temperature or limit control of air conditioning systems by operating electric motors for dampers, valves, compressors, or fans. For more information on the installation and operation of the unit, please go to the Manuals tab under the product image of this part for the Honeywell product manuals.

Was this review helpful to you?