Apply to be a TradeMaster!
Main product image of Pressuretrol Controllers, Modulating, 0 psi to 15 psi
Magnifying glass
Hover image to zoom

Pressuretrol Controllers, Modulating, 0 psi to 15 psi

Brand:
Honeywell
SKU:
L91B1035
Rating:
(3)
Q&A:
(0)
Pressuretrol Controllers, Modulating, 0 psi to 15 psi
Magnifying glass
Hover image to zoom
$473.21 each
In Stock
In Stock
Get 15 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Temperature Range (F)
32°F to 150°F
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

Overview:
Modulating pressure operating control for regulation of liquid or air and other non-corrosive gases.

Features:
  • Use with steam, air, noncombustible gases, or other fluids non-corrosive to the brass or phos-bronze (300 psi models) bellows.
  • Do NOT use with combustible mediums or any medium chemically harmful to phos-bronze bellows (10-300 psi models) or brass bellows (all other pressure range models).

Specs

Pressure Range:

0 psi to 15 psi

Switch Operation:

Modulating

Temperature Range (F):

32°F to 150°F

Min Pressure (PSI):

0

Max Pressure (PSI):

25

Pressure Differential:

1.5 psi to 12 psi

Min Pressure Differential (PSI):

1.5

Max Pressure Differential (PSI):

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

sure

works great
John
san jose Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value

Controllers have a long life (15+yrs) and are easy to install.
Bronson Plating
Bronson Mi 49028
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Product was shipped and received efficiently. Wiring and adjustment was simple and explained well. Modulating controller came exactly as described, performed with no issues and is of high quality.
buster
columbus ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy