Apply to be a TradeMaster!
Main product image of Pressuretrol Controllers, Modulating, 10 psi to 300 psi
Magnifying glass
Hover image to zoom

Pressuretrol Controllers, Modulating, 10 psi to 300 psi

Brand:
Honeywell
SKU:
L91B1068
Rating:
(1)
Q&A:
(0)
Pressuretrol Controllers, Modulating, 10 psi to 300 psi
Magnifying glass
Hover image to zoom
$643.73 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
325 MAX PSI
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Temperature Range (F)
32°F to 150°F

Description

–
Overview:
Modulating pressure operating control for regulation of liquid or air and other non-corrosive gases.

Features:
  • Use with steam, air, noncombustible gases, or other fluids non-corrosive to the brass or phos-bronze (300 psi models) bellows.
  • Do NOT use with combustible mediums or any medium chemically harmful to phos-bronze bellows (10-300 psi models) or brass bellows (all other pressure range models).

Specs

–
Pressure Range:

10 psi to 300 psi

Switch Operation:

Modulating

Pressure Differential:

28 psi to 110 psi

Min Pressure Differential (PSI):

28

Max Pressure Differential (PSI):

110

Max Pressure (PSI):

325

Min Pressure (PSI):

10

Temperature Range (F):

32°F to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Years and years buying these controllers

Many years of experience with boiler controls, I will continue to use this pressuretrol.
Roy Reyes
Harlingen, Texas
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy