Apply to be a TradeMaster!
Main product image of Pressuretrol Controller, Modulating, 10 psi to 300 psi
Magnifying glass
Hover image to zoom

Pressuretrol Controller, Modulating, 10 psi to 300 psi

Brand:
Honeywell
SKU:
L91B1241
Rating:
(0)
Q&A:
(0)
Pressuretrol Controller, Modulating, 10 psi to 300 psi
Magnifying glass
Hover image to zoom
$652.05 each
In Stock
In Stock
Get 47 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
32°F to 150°F
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Min Pressure (PSI)
10 PSI

Description

–
Overview:
Single potentiometer; adjustable proportioning range.

Features:
  • Adjustable proportioning (throttling) range to allow selection of desired pressure control range
  • Use with steam, air, noncombustible gases, or other fluids non-corrosive to the brass or phos-bronze (300 psi models) bellows.
  • Pressure Sensing Element: Brass bellows, 10-300 psi models phos-bronze bellows
  • Adjustment Means: Screws on controller case top; knurled knob for main scale setting on 10 to 300 psi (0.07 to 2.07 MPa) models
  • Potentiometer Action: Wiper moves toward W on pressure rise, toward B on pressure fall. Potentiometer is field replaceable.
  • Setpoint: At low pressure end of proportioning (throttling) range.
  • Do NOT use with combustible mediums or any medium chemically harmful to phos-bronze bellows (10-300 psi models) or brass bellows (all other pressure range models).

Specs

–
Switch Operation:

Modulating

Temperature Range (F):

32°F to 150°F

Max Pressure (PSI):

300

Min Pressure (PSI):

10

Max Pressure Differential (PSI):

110

Min Pressure Differential (PSI):

30

Sensor Element:

Brass bellows

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy