Apply to be a TradeMaster!
Main product image of Panel Mounted Pneumatic / Electric Switch, 30 psi (No Factory Calibration)
Magnifying glass
Hover image to zoom

Panel Mounted Pneumatic / Electric Switch, 30 psi (No Factory Calibration)

Brand:
Honeywell
SKU:
P658F1000
Rating:
(0)
Q&A:
(0)
Panel Mounted Pneumatic / Electric Switch, 30 psi (No Factory Calibration)
Magnifying glass
Hover image to zoom
$878.03 each
In Stock
In Stock
Get 2 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Switch Action
make R-B on pressure fall to setpoint, make R-W on pressure rise to setpoint plus differential
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Mount
Panel
Product Highlight: Height
3-7/16"
Product Highlight: Depth (Inches)
1-3/4" Depth

Description

Pneumatic-electric switches (P658A,B,E and F) used to convert a pneumatic signal from a controller to an electrical switching action (SPDT) to provide start and stop control of equipment such as fans and pumps. Replacement devices available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell pneumatic/ electric switches.

Features
  • Models available for surface or panel mounting.
  • Barb protected by open cage.
  • All ferrous parts plated to prevent corrosion.
  • Factory calibrated setpoint field adjustable to meet job requirements.
  • Neoprene diaphragm element.


Specifications
  • Description: Surface Mounted Pneumatic / Electric Switch with Factory Calibrated at 10 psi.
  • Switch Type: Pneumatic/Electric Switch
  • Switching Action: Make R-B on pressure fall to setpoint
  • Switching Action: Make R-W on pressure rise to setpoint plus differential
  • Switch Operation: Converts pneumatic signal to electrical switching action (SPDT)
  • Air Connections: Barb fitting for 1/4 in. (6 mm) O.D. plastic tubing
  • Electrical Connections: Screw terminals
  • Frequency: 60 Hz
  • Maximum Safe Operating Pressure (psi): 30 psi
  • Differential Pressure Range (psi): 2 psi
  • Motor Load: 1 hp @ 125 Vac, 2 hp @ 250 or 277 Vac
  • Pilot Duty Ratings: 750 VA @ 125, 250 or 277 Vac
  • Resistive Load: 25A @ 125, 250 or 480 Vac
  • Setpoint Range (Field Adjustable) (psi): 2 to 17 psi
  • Calibration: Factory Calibrated at 10 psi
  • Mounting: Panel Mount
  • Operating humidity Range: 5 to 95% RH, 80 F (27C) max wet bulb
  • Temperature Range: 40 F to 140 F
  • Dimensions: 5 3/8 in. high x 3 3/8 in. wide x 2 in. deep

Specs

Application:

Pneumatic Instrument Controls

Switch:

Electric

Pneumatic

Switch Action:

make R-B on pressure fall to setpoint

make R-W on pressure rise to setpoint plus differential

Air Connections:

Barbed fitting for 1/4" O.D. plastic tubing

Electric Connection:

Screw Terminals

Frequency:

60 Hz

Max Pressure (PSI):

30

Motor:

1 hp @ 125 Vac

2 hp @ 277 Vac

2 hp @ 250 Vac

Pilot Duty Rating:

750 VA @ 250 Vac

750 VA @ 125 Vac

750 VA @ 277 Vac

Calibration:

Factory Calibrated at 10 PSI

Mount:

Panel

Humidity Range:

5 to 95% RH

Height:

3-7/16"

Width:

3-1/4"

Depth (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy