Apply to be a TradeMaster!
Main product image of Solid State Pressuretrol Controllers, On-off, Modulate and Limit Control, 0 psi to 150 psi
Magnifying glass
Hover image to zoom

Solid State Pressuretrol Controllers, On-off, Modulate and Limit Control, 0 psi to 150 psi

Brand:
Honeywell
SKU:
P7810C1018
Rating:
(0)
Q&A:
(0)
Solid State Pressuretrol Controllers, On-off, Modulate and Limit Control, 0 psi to 150 psi
Magnifying glass
Hover image to zoom
P7810C1018 has been discontinued
Discontinued January 13, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Temperature Range (F)
32°F to 150°F
Product Highlight: Max Pressure (PSI)
325 MAX PSI

Description

Overview:
Line voltage pressure controller that provides automatic operating control, automatic limit protection, manual reset limit protection, and 4-20ma modulating firing rate control for pressure systems up to 300 psi.

Features:
  • May be used with steam, air, non-combustible gases or fluids that will not corrode the pressure sensing element.
  • Models available in 15, 150, 300 psi maximum set points.
  • LED indicators show limit function/lockout.
  • Reset function easily accessible under cover.
  • Clear cover allows set point and differentials to be read (but not adjusted) without opening the cover.

Specs

Switch Operation:

Modulating

Pressure Differential:

28 psi to 110 psi

Min Pressure Differential (PSI):

28

Max Pressure Differential (PSI):

110

Temperature Range (F):

32°F to 150°F

Max Pressure (PSI):

325

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm