Provide manual system switching for T6051 and T6052 Thermostats.
Features- Provide positive OFF switching of the system.
- Mount vertically or horizontally on standard outlet box.
- Include pressure sensitive labels to identify switching positions.
Specifications- Application: Subbase for T6051A
- Includes: Switch labels: AUTO-OFF-FAN
- Switching Action: Provide positive OFF switching of the system
- Voltage: 120 or 240 Vac
- Frequency: 60 Hz
- Electrical Ratings: 16 A @ 120 Vac Full Load; 8 A @ 240 Vac Full Load; 96 A @ 120 Vac LR; 48 A @ 240 Vac LR
- Approvals: Listed: File No. E4436, Guide No. XAPX
- Used with: T6051A, Thermostat Guard: TG511 and TG512