Apply to be a TradeMaster!
Main product image of T7067A,T7067B Switching Subbase w/ intermittent fan operation
Magnifying glass
Hover image to zoom

T7067A,T7067B Switching Subbase w/ intermittent fan operation

Brand:
Honeywell
SKU:
Q667B1020
Rating:
(0)
Q&A:
(0)
T7067A,T7067B Switching Subbase w/ intermittent fan operation
Magnifying glass
Hover image to zoom
Q667B1020 has been discontinued
Discontinued December 25, 2023
This product was discontinued by the manufacturer.

Description

–
Provide manual switching for T7067 Thermostat/Transmitters.

Features
  • Mount directly on wall or on vertical 2 x 4 in. outlet box.
  • T7067 mounts on subbase with mounting screws which also complete electrical connections between thermostat/transmitter and subbase.
  • When fan switch is set to AUTO, the fan is intermittent in HEAT and continuous in system AUTO or COOL.

Specifications
  • Application: Heat Pump Systems, Split Systems
  • Power consumption: 1A at 24 Vac Full Load
  • Switch Positions (system): HEAT-OFF-COOL-AUTO
  • Switch Positions (Fan): AUTO/ON
  • Comments: Provides intermittent fan operation in cooling when used with W974B
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm