Apply to be a TradeMaster!
Main product image of 4 to 20 mA Signal Adapter
Magnifying glass
Hover image to zoom
4 to 20 mA Signal Adapter
Magnifying glass
Hover image to zoom
Q769B1008 has been discontinued
Discontinued April 8, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
M7415 Damper Actuators

Description

–
Q769 Adapter is used to provide a modulating signal to the M7415 Economizer Damper Motors when used with a controller.

Specifications
  • Control Signal: 4 to 20 mA
  • Electrical Connections: Quick-connect terminals
  • Temperature Operating Range: -25 F to 125 F
  • Used with: M7415

Specs

–
Product Type:

Signal Adapter

Used With:

M7415 Damper Actuators

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm