Apply to be a TradeMaster!
Main product image of 5-2 Programmable TRIAC Line Volt Thermostat
Magnifying glass
Hover image to zoom

5-2 Programmable TRIAC Line Volt Thermostat

Brand:
Honeywell
SKU:
RLV3120A1005
Rating:
(0)
Q&A:
(0)
5-2 Programmable TRIAC Line Volt Thermostat
Magnifying glass
Hover image to zoom
RLV3120A1005 has been discontinued
Discontinued April 8, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
240v
Product Highlight: Mount
Vertical
Product Highlight: Color
White

Description

The Honeywell RLV3120A1005/H is a digital non-programmable thermostat that's compatible with electric baseboards, convectors and radiant ceilings. Incredibly easy to install, this thermostat was specifically designed for ease of use and is estimated to take no longer than 15 minutes to install and have running properly. A user friendly panel removes the burden and hassle of ever accessing and adjusting your home's temperature. This model also incorporates silent technology that eliminates all of the unpleasant and irritating noises associated with similar thermostats. A triac thermostat has also been implemented to perfection and will ensure maximum savings and comfort. For those looking for an easily maintained thermostat that's both dependable and accessible then Honeywell has created the ideal product to suit your individual needs.

Features
  • Easy to use and install.
  • TRIAC switching for accurate temperature control of +/-0.5 degrees Farrenheit.
  • Silent operation - no clicking noise.
  • Compatible with electric baseboards (120-240V), convectors and radiant ceilings.
  • 2-wire.

Specs

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Vertical

Display:

Digital

Voltage:

240v

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm