Apply to be a TradeMaster!
Main product image of Programmer Control LHL-LF Proven Purge w/ S7800 Display (Running)
Magnifying glass
Hover image to zoom

Programmer Control LHL-LF Proven Purge w/ S7800 Display (Running)

Brand:
Honeywell
SKU:
RM7800G1018
Rating:
(0)
Q&A:
(0)
Programmer Control LHL-LF Proven Purge w/ S7800 Display (Running)
Magnifying glass
Hover image to zoom
RM7800G1018 has been discontinued
Discontinued April 8, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
120v

Description

Overview: Microprocessor-based integrated burner control for automatically fired gas, oil, coal or combination fuel single burner applications. Provides safety, functional capability and features beyond conventional controls.

Features:
  • Functions include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and trouble shooting.
  • Access for external electrical voltage checks.
  • Application flexibility and communication interface capability.
  • Five LEDs provide sequence information.
  • Five function Run/Test Switch.
  • Interchangeable plug-in flame amplifiers.
  • Local or remote annunciation of operation and fault information (optional).
  • Nonvolatile memory retains history files and lockout status after loss of power.
  • Compatible with existing Honeywell flame detectors.
  • Includes Keyboard Display Module.
  • Specs

    Application:

    Programming Control

    Voltage:

    120v

    Interlocks:

    Running

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm