Apply to be a TradeMaster!
Main product image of On-Off Primary Control with PrePurge - Interrupted Pilot and Dynamic AFS Test
Magnifying glass
Hover image to zoom

On-Off Primary Control with PrePurge - Interrupted Pilot and Dynamic AFS Test

Brand:
Honeywell
SKU:
RM7895D1011
Rating:
(0)
Q&A:
(0)
On-Off Primary Control with PrePurge - Interrupted Pilot and Dynamic AFS Test
Magnifying glass
Hover image to zoom
RM7895D1011 has been discontinued
Discontinued April 8, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
120v

Description

On-Off Primary Control with Shutter Drive Output, Valve Proving Feature, and blinking LED fault annunciation

Overview:
Microprocessor-based integrated burner control for industrial semi-automatically fired gas, oil, coal, or combination fuel single burner applications. Provides level of safety, functional capability and features beyond conventional controls.

Features:
  • Functions include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and troubleshooting.
  • Subbase, amplifier, and prepurge timer are required for operation.
  • Options include PC interface, keyboard display module, DATA CONTROLBUS? MODULE, remote display module, first-out expanded annunciator, and COMBUSTION SYSTEM MANAGER? software.
  • Five LEDs provide sequence information.
  • Interchangeable plug-in flame amplifiers.
  • Optional local or remote annunciation of operation and fault information.
  • Nonvolatile memory retains history files and sequencing status after power loss.
  • Optional remote reset capability.
  • Optional report generation.
  • Selectable relight or lockout on loss of flame.
  • Airflow switch check.

    Required Componenets:
    Q7800A,B Universal Wiring Subbases. R7847, R7848, R7849, R7851, R7852, R7861, or R7886 Flame Signal Amplifier. ST7800A Plug-in Purge Timer Card.
  • Specs

    Application:

    On-Off Primary Control with Prepurge

    Voltage:

    120v

    Pilot Type:

    Interrupted

    Interlocks:

    Selectable

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm