Shop Resideo Sale
Main product image of EconoSwitch 7-Day Solar Programmable Timer Switch (White)
Magnifying glass
Hover image to zoom

EconoSwitch 7-Day Solar Programmable Timer Switch (White)

Brand:
Honeywell
SKU:
RPLS740B1008
Rating:
(6)
Q&A:
(2)
EconoSwitch 7-Day Solar Programmable Timer Switch (White)
Magnifying glass
Hover image to zoom
$82.19 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Programmability
7 Day

Description

–
The Honeywell RPLS740B1008/U 7-Day Solar Time Table Programmable Switch for Lights and Motors helps you save money by ensuring that your lights come on only when you need them. Compatible with CF Bulbs, this eco-friendly unit works with incandescent, halogen and fluorescent lighting, making it ideal for indoor or outdoor operation. It also works with ceiling fans, bathroom fans, pond pumps and pool pumps. Featuring three operating modes and seven programs, the 7-Day Solar Time Table Programmable Switch for Lights and Motors allows you to create programs that best suit your individual needs. Its sleek design fits flush with standard wallplates, while the large screen and backlight provide clear viewing, even at night. Easy to install and equipped with an automatic daylight saving update, this switch works to keep energy costs down even when you're not around.

Features:
  • Sleek design mounts flush with standard decorative wallplate (not included).
  • Two operating modes: Manual (conventional on/off switch) and Automatic.
  • Programming: Up to 7 programs (7 on/off times) per week. A program can apply to a single day or repeat every day (a program that repeats every day is still considered one program).
  • Connection: 3 wire (line, load, neutral) (1800 W max).
  • Compatible with CF Bulbs.

Specs

–
Events:

7 ON / 7 OFF

Color:

White

Programmability:

7 Day

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would recommend this product.

Lastest technology, works great, very satisfied.
Eatclean
Ellensburg, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cool Device. Easy to Install.

The auto sunset-on and sunrise-off feature is a plus! I installed it to control my front porch light. The switch comes with a neutral wire, if you have a house built around early-1990 and later there should be no problems. My house was circa 1994. Shipping was fast and item arrived within anticipated time-frame. Good thing regarding Supply House website is that they will let you know the stock status...so you'll know if there is one available or not. Helps with planning.
House Guru
Davis, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what I was looking for

Easy setup. Automatically turns on and off based on sunrise/set or by programmable schedule or automatic random mode.
DaveW
Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unique

A superior alternative to Intermatic EJ351 which does not work for fluorescent lights, once you get through its programming.
Pepe
33019
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly Recommended

It works great! Easy to install and program!
Tex
Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying more

Easy to install. I went to YouTube to learn how to program. A great product
Jeff
Seattle, Wa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can the timer be programmed to turn on a pump for floor heat, twice a day?

Asked by John 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No this switch can only turn the pump on and off once a day.

Was this review helpful to you?

Q: If the power goes out do you have to reset all the programs again?

Asked by Pup 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Only the time must be set if the outage lasts more than 4 hours; all other settings and programs are permanently saved.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy