Shop Limited Time Deals
Main product image of EconoSwitch 7-Day Solar Programmable Timer Switch (Almond)
Magnifying glass
Hover image to zoom

EconoSwitch 7-Day Solar Programmable Timer Switch (Almond)

Brand:
Honeywell
SKU:
RPLS741B1007
Rating:
(0)
Q&A:
(0)
EconoSwitch 7-Day Solar Programmable Timer Switch (Almond)
Magnifying glass
Hover image to zoom
RPLS741B1007 has been discontinued
Discontinued April 8, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Color
Almond
Product Highlight: Programmability
7 Day

Description

The Honeywell RPLS741B1007/U 7-Day Solar Time Table Programmable Switch for Lights and Motors helps you save money by ensuring that your lights come on only when you need them. Compatible with CF Bulbs, this eco-friendly unit works with incandescent, halogen and fluorescent lighting, making it ideal for indoor or outdoor use. It also works with ceiling fans, bathroom fans, pond pumps and pool pumps. Featuring three operating modes and seven programs, the 7-Day Solar Time Table Programmable Switch for Lights and Motors allows you to create programs that best suit your lifestyle. Its sleek design fits flush with standard wallplates, while the large screen and backlight provide clear viewing, even at night. Easy to install and equipped with an automatic daylight saving update, this switch works to keep energy costs down even when you're not around.

Features:
  • Sleek design mounts flush with standard decorative wallplate (not included).
  • Two operating modes: Manual (conventional on/off switch) and Automatic.
  • Programming: Up to 7 programs (7 on/off times) per week. A program can apply to a single day or repeat every day (a program that repeats every day is still considered one program).
  • Connection: 3 wire (line, load, neutral) (1800 W max).
  • Compatible with CF Bulbs

Specs

Events:

7 ON / 7 OFF

Color:

Almond

Programmability:

7 Day

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm