Shop Resideo Sale
Main product image of 2" PT3000 Probe, Water Resistant (5' Lead)
Magnifying glass
Hover image to zoom

2" PT3000 Probe, Water Resistant (5' Lead)

Brand:
Honeywell
SKU:
SP3000-WR
Rating:
(1)
Q&A:
(0)
2" PT3000 Probe, Water Resistant (5' Lead)
Magnifying glass
Hover image to zoom
$195.65 each
In Stock
In Stock
Get 5 Thu, Nov 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
T7075, T775
Product Highlight: Max Temp (F)
302°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
The SP3000 Temperature Sensors are for use with electronic controllers where linear PTC sensors are required (T775 Series 1000, W7100, W7600, W7620, R7380J,L) in immersion or strap-mounted discharge applications.

Features:
  • Requires no settings or calibration.
  • Platinum positive temperature coefficient (PTC) sensing element.
  • Resistance range is 2900 to 4400 ohms.
  • Suitable for mounting in immersion well.
  • Can be strapmounted to discharge pipe of boiler or chiller.

Replacement Product for 203401B/U

Specs

–
Used With:

T7075

T775

Product Type:

Probe

Max Temp (F):

302°F

Min Temp (F):

-40°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Got What I Needed

Needed a new thermocouple for out ice rink sump. Customer service was helpful in finding one that would be compatible with our unit.
Butte Community Ice Center
Butte, MT
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy