Apply to be a TradeMaster!
Main product image of 10" Round Static Pressure Regulating Damper
Magnifying glass
Hover image to zoom

10" Round Static Pressure Regulating Damper

Brand:
Honeywell
SKU:
SPRD10
Rating:
(1)
Q&A:
(1)
10" Round Static Pressure Regulating Damper
Magnifying glass
Hover image to zoom
SPRD10 has been discontinued
Discontinued May 12, 2015
This product was discontinued by the manufacturer.
Suggested Alternative:
10" TrueZONE Bypass Damper
SKU:CPRD10
(18)
Order by today, receive 56 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
10"
Product Highlight: Shape
Round

Description

Product Overview:
  • Single-blade, steel barometric damper used to bypass excess air when the majority of zone dampers are closed.

Product Features:
  • Counter-balanced weighted arm to control bypass air for zoned systems
  • Available in rectangular/square and round sizes
  • Air pressure in duct system increases as zone dampers close, pushing the SPRD open automatically
  • Arm and weight both adjustable to control amount of air bypassed
  • Recommended for low pressure systems with less than 0.5 in. wc
  • For larger systems and tighter pressure control, use MARD damper and static pressure controller (SPC)
  • Additional weights available
  • Available in: Round sizes 7, 8, 9, 10, 12, 14 and 16 in. diameters. Rectangular sizes (width x height)12 x 8, 12 x 10, 12 x 12, 20 x 8, 20 x 10, 20 x 12 in.

Product Specifications:
  • Application: Static Pressure Regulating Damper
  • Shape: Round
  • Motor Type: Weighted damper arm
  • Used With: Honeywell zoning systems
  • Size (in.): 10 in.

Specs

Size:

10"

Application:

Air Quality

Motor:

Weighted Damper Arm

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It does just what it is supposed to do

In a 2 zone heating system when one zone is operating and the other is not, too much heat can build up in the furnace do to the reduced flow of air through the furnace. With this "static pressure damper" I was able to route this excess heat to an area in my basement that actually needed more heat. The damper was easily installed and adjust. [...]
Ron
Avon, Indiana
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: CAN YOU INSTALL AN ACTUATOR/MOTOR TO OPERATE THIS DAMPER?

Asked by dave p. 13 years ago

Add your answer

* Required Field
-

That's not the purpose of this part, it is for relieving static pressure in zoned systems. Honeywell makes zone dampers with actuators on them, that is probably what you are looking for.

Was this review helpful to you?
- Slayrider

Sorry to say no it is to blowoff pressure in homes with many zones so the zones not calling for heat do not get over run by the pressure. Sent from my iPad

Was this review helpful to you?
-

No- this damper has a counterweight which controls the blow off pressure, not set up to be used in an on/off configuration. -TSV

Was this review helpful to you?