| Application: | Replacement Part |
|---|---|
| Voltage: | 24V |
| Position: | Normally Closed |
| Max Temp (F): | 240°F |
| Hertz: | 60 |
| Auxiliary Switch: | No |
| Used With: | MZV Zone Valves |
| Max Pressure (PSI): | 125 |
| Amperage: | 0.25 |
| Time Cycle: | 10-20 Seconds Open, 3-6 Seconds Close |
| Wiring: | 18" Leads |
| Material: | Bronze |
Be the first to write a review.