| Application: | Modulating Temperature |
|---|---|
| Output: | One 135 Ohm Potentiometer Analog |
| Voltage: | 24 VAC to 30 VAC 24V |
| Hertz: | 60 50 |
| Color: | Gray |
| Sensor Type: | Copper Bulb |
| Sensor Inputs: | 1 |
| Capillary Length: | 5 ft. |
| Temperature Rating: | -30° to 90°C |
| Max Operating Temp: | 125°F |