Apply to be a TradeMaster!
Main product image of Ambistat Temperature Controller, High Limit, 40 F to 180 F
Magnifying glass
Hover image to zoom

Ambistat Temperature Controller, High Limit, 40 F to 180 F

Brand:
Honeywell
SKU:
T6031C1009
Rating:
(1)
Q&A:
(0)
Ambistat Temperature Controller, High Limit, 40 F to 180 F
Magnifying glass
Hover image to zoom
$269.52 each
Backorder
Backorder
Get it Tue, Dec 15 - Tue, Dec 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Height
5-5/8"
Product Highlight: Depth (Inches)
2-1/8" Depth
Product Highlight: Temperature Range (F)
40°F to 180°F

Description

–
Ambient temperature compensated, high-limit controllers for agriculture and industrial applications.

Product Features:
  • Suitable for line-voltage, low voltage, or millivolt (Powerpile) control of bulk milk tanks, beverage dispensing machines, ice cube machines, dishwashers, crop drying, tobacco curing, and similar applications.
  • Enclosed snap action switches available with SPST or SPDT action.
  • Models available that make or break on temperature rise.
  • Screwdriver adjustment for temperature setting; external knob option.
  • Immersion well not included.


Product Specifications:
  • Description: Ambistat Temperature Controller, High Limit, 40 F to 180 F
  • Application: Ambistat, High Limit, ambient compensated controller
  • Type: Remote bulb
  • Output Type: Relay
  • Output: 1 SPDT
  • Voltage: 120 Vac or 240 Vac
  • Frequency: 50 Hz
  • Frequency: 60 Hz
  • Color: Gray
  • Contact Ratings (120 Vac): ) 8.0 AFL, 48.0 ALR
  • Contact Ratings (240 Vac): 5.1 AFL, 30.6 ALR
  • Dimensions (in.): 5-5/8 in. high x 2 in. wide x 2-1/8 in. deep
  • Sensor Element: Copper bulb
  • Capillary Length: 5.5 ft
  • Bulb Size: 3/8 in. diameter x 2-7/8 in. long
  • Number of Sensor Inputs: 1
  • Setpoint Temperature Range (F): 40 F to 180 F
  • Maximum Operating Temperature (F): 205 F
  • Accuracy (F): 2 F
  • Differential Temperature (F): 3.5 F

Specs

–
Application:

Ambistat Temperature Controller

Output:

Relay

SPDT

Voltage:

120v

240v

Hertz:

50

60

Contact Ratings 240v:

120 VA Pilot Duty

Contact Ratings 120v:

120 VA Pilot Duty

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-1/8"

Sensor Type:

Copper Bulb

Sensor Inputs:

1

Capillary Length:

5-1/2 ft.

Bulb Size:

3/8" x 2-7/8"

Min Temp (F):

40°F

Temperature Range (F):

40°F to 180°F

Max Temp (F):

180°F

Max Operating Temp:

205°F

Max Temp Differential:

2°F

Includes:

107324A Duct Bulb Holder

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great product

used to control fan operation over wood burning stove. Temperature limits right on the money
al the engineer
watertown ct
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy