
| Width: | 4-3/16" |
|---|---|
| Height: | 3-11/16" |
| Programmability: | Non-Programmable |
| Color: | Premier White |
| Stages: | 1 Heat/1 Cool |
| Amperage: | 0.5 |
| User Interface: | Push Button |
| Power Method: | Hardwired |
| Mount: | Vertical Horizontal |
| Voltage: | Line voltage |
| Features: | 3 Speed Fan |
| Depth (Inches): | 1-7/16" |
| Wattage: | 60 |
| Type: | Auxillary Electric Heaters Compressor |
| Wiring: | 11 Screw-In Terminals |
| Floor Sensor Compatible: | No |
| Changeover: | Manual |
| Max Temp (F): | 90°F |
| Min Temp (F): | 50°F |
| Temperature Range (F): | 50°F - 90°F |